3M
Ultra Fine Hand Pad 7448B, 6 in x 9 in, 60PK
- Zoro #: G704421665
- Mfr #: 7100141899
Hover or click to zoom Tap to zoom
$72.06
Pk of 60, $1.20/ea
Subtotal: $72.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 3M
- MFR #7100141899
- Zoro #G704421665
- Country of OriginUnknown
- Category Abrasive Pads & Sponges
Description
Ultra Fine Hand Pad 7448 combines durability for long life, flexibility for reaching tight areas, and can be used in place of steel wool for conditioning metal surfaces and paint prep. Unlike fine steel wool, Scotch-Brite pads will not shred during use, rust after use, or leave fine metal splinters.
Reviews of 3M #7100141899
Explore more
- 3M SANDNG SPNG FN 120GR 3PK CP001-3PK-LG
- 3M Ultra Flexible Spng, 4.5"x2.5"x1", PK10 20908-80-UFS
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Extra Fine 24002 Trip-XF-B
- 3M Hand Sanding Metal Finishing Pad 7414Na, 4.375 In X 11 In, Maroon Medium 7010315820
- 3M CP001 Fine Full Size Sanding Sponge 051115004094
- 3M PAD WOOL BUFFNG 3" FINESS-IT HOOK-N-LOOP 3M85084
- 3M CLEAR BLEND SCUFF PAD ROLL 3M7745
- 3M Disc Pad 3" x 3/4" 60440128001
- 3M 2-7/8" x 4" Pro-Pad Sanding Sponge, Dual Sided, 150-Grit, PK 54 PRPD-150
- 3MMPANY XFineFine Flex Sponge 907-ESF
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P180 1351-180B
- 3M Abrasive Pads & Sponges