Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Uncorded Ear Plugs, 33dB Rated, Disposable Tapered Shape, PK 500

  • Zoro #: G6074826
  • Mfr #: 391-1004
$76.98 ($0.15/unit)
  • Pairs Per Package: 500
  • Ear Plug Material: Foam
  • Compatible Mfg. Model Number: 391-1000
See full product details
This item ships free.

3M #391-1004 Specifications

  • Zoro #: G6074826
  • Mfr #: 391-1004
Pairs Per Package: 500 Ear Plug Material: Foam
Compatible Mfg. Model Number: 391-1000 Compatible Dispensing System: One Touch(TM)
Ear Plug Size: Universal Ear Plug Shape: Bullet
Disposable/ Reusable: Disposable Item: Ear Plug Dispenser Refill
Corded/Banded: Uncorded Ear Plug Packaging: Dispenser Refill
Ear Plug Color: Yellow Color: Yellow
Series: E-A-Rsoft Standards: CSA Class AL
Cord Options: Uncorded Metal Detectable: No
Ear Plug Pair Pack Type: Loose Compatible Grainger Part Number: 3FU82
Noise Reduction Rating NRR: 33 dB Pairs per Package: 500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ear Plug Dispenser Refill, Ear Plug Color Yellow, Ear Plug Material Foam, Ear Plug Shape Bullet, Ear Plug Size M, Package Quantity 500

Reviews of 3M #391-1004