Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia.

  • Zoro #: G0085970
  • Mfr #: DP-UW

$22.36

Details
  • Series: DP-UW
  • Abrasive Material: Ceramic
  • Item: Unitized Wheel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #DP-UW Specifications

  • Zoro #: G0085970
  • Mfr #: DP-UW
Series: DP-UW Abrasive Material: Ceramic
Item: Unitized Wheel Mounting Type: Arbor Hole
Density: Medium (6) Diameter: 3"
Mounting Size: 1/4" Style: Deburring and Finishing
Max. RPM: 15,100 Width: 1/2"
Grade: Medium Color: Gray
Country of Origin (subject to change): United States

Description

Here is some additional information about 3M Unitized Wheel. Width: 1/2", Diameter: 3", Mounting Type: Arbor Hole.

Reviews of 3M #DP-UW