Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia.

  • Zoro #: G0086016
  • Mfr #: DP-UW

$9.72

Details
  • Style: Deburring and Finishing
  • Grade: Medium
  • Diameter: 2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #DP-UW Specifications

  • Zoro #: G0086016
  • Mfr #: DP-UW
Style: Deburring and Finishing Grade: Medium
Diameter: 2" Max. RPM: 22,100
Series: DP-UW Mounting Size: 1/4"
Mounting Type: Arbor Hole Width: 1/4"
Density: Medium (6) Abrasive Material: Ceramic
Item: Unitized Wheel Color: Gray
Country of Origin (subject to change): United States

Description

Here are some important details for 3M Unitized Wheel. Width: 1/4", Diameter: 2", Mounting Type: Arbor Hole.

Reviews of 3M #DP-UW