October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia.

  • Zoro #: G0085989
  • Mfr #: DP-UW

$16.52

Details
  • Max. RPM: 18,100
  • Mounting Type: Arbor Hole
  • Item: Unitized Wheel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #DP-UW Specifications

  • Zoro #: G0085989
  • Mfr #: DP-UW
Max. RPM: 18,100 Mounting Type: Arbor Hole
Item: Unitized Wheel Mounting Size: 1/4"
Abrasive Material: Ceramic Diameter: 3"
Density: Medium (6) Series: DP-UW
Width: 1/4" Style: Deburring and Finishing
Color: Gray Grade: Medium
Country of Origin (subject to change): United States

Description

3M Unitized Wheel include characteristics like: Width: 1/4", Diameter: 3", Mounting Type: Arbor Hole.

Reviews of 3M #DP-UW