Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia.

  • Zoro #: G0085961
  • Mfr #: DP-UW

$23.39

Details
  • Grade: Medium
  • Series: DP-UW
  • Style: Deburring and Finishing
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #DP-UW Specifications

  • Zoro #: G0085961
  • Mfr #: DP-UW
Grade: Medium Series: DP-UW
Style: Deburring and Finishing Width: 3/4"
Abrasive Material: Ceramic Item: Unitized Wheel
Mounting Size: 1/4" Mounting Type: Arbor Hole
Color: Gray Max. RPM: 15,100
Diameter: 3" Density: Medium (6)
Country of Origin (subject to change): United States

Description

Designed for use on die grinders, unitized wheels are ideal for a variety of finishing, cleaning, deburring and edge blending projects. This Unitized Wheel includes characteristics like: WIDTH: 3/4", DIAMETER: 3", MOUNTING TYPE: Arbor Hole

Reviews of 3M #DP-UW