UV Bulb, For Use With 5XK32

3M| Zoro #: G1391625| Mfr #: APUV12BULB

$140.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1391625 Mfr #: APUV12BULB
Material of Construction: GlassItem: UV Replacement Bulb
Type: -Country of Origin (subject to change): Unknown

Product Description

UV Bulb, For Use With 10170, Material Glass

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Product Reviews

Save 15%. Sign up for Z-mail.