UV Sleeve, For Use With 5XK32

3M |Zoro #: G0838932|Mfr #: APUV12QS

$132.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0838932 Mfr #: APUV12QS
Material of Construction: Quartz GlassItem: UV Replacement Sleeve
Type: -Country of Origin (subject to change): Unknown

Product Description

UV Sleeve, For Use With 10170, Material Hardened Quartz Glass

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.