3M
Versaflo PAPR System Kit, 6 Point Textile Strap
- Zoro #: G9995614
- Mfr #: TR-600-HIK
Hover or click to zoom Tap to zoom
$1,932.00
- Includes: BT-926 Breathing Tube Cover, Filter Cover, M-307 Headtop Hard Hat Assembly, TR-616 PAPR Assembly with Breathing Tube, TR-64Single Station Battery Charger, TR-6530N HE/OV/AG/HF Filter/Cartridge
- For Use With: TR600 Series Products
- Mask Size: Universal
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,932.00
3M #TR-600-HIK Specifications
- Zoro #: G9995614
- Mfr #: TR-600-HIK
- Includes: BT-926 Breathing Tube Cover, Filter Cover, M-307 Headtop Hard Hat Assembly, TR-616 PAPR Assembly with Breathing Tube, TR-64Single Station Battery Charger, TR-6530N HE/OV/AG/HF Filter/Cartridge
- For Use With: TR600 Series Products
- Mask Size: Universal
- PAPR Mount: Belt-Mounted
- Standards: NIOSH Approved
- Product Type: PAPR System Kit
- Headgear Type: Faceshield
- Battery Type: Lithium-ion
- Cartridges Included: HE Filter
- Headgear Included: Yes
- Item: PAPR System Kit
- Suspension: Strap
- Window Material: Polycarbonate
- Intrinsically Safe: No
- Series: Versaflo
- Size: Universal
- Application: General Purpose
- Number of Suspension Points: 6
- Battery Chemistry: Lithium Ion
- Includes Headgear: Yes
- Maximum Operating Temperature: 54 Degrees C
- Minimum Operating Temperature: -10 Degrees C
- Includes Battery: Yes
- Includes Cartridges: Yes
- Includes Blower: Yes
- Includes Breathing Tube: Yes
- System Type: PAPR System
- Suspension Adjustment Type: Textile Strap
- Brand and Series: 3M Versaflo
- Battery Run Time: 5.5 to 13 hr
- Blower Mount: Belt-Mount
- Country of Origin (subject to change): United States
Description
PAPR System Kit, Versaflo, Includes BT-926 Breathing Tube Cover, Filter Cover, M-307 Headtop Hard Hat Assembly, TR-616 PAPR Assembly with Breathing Tube, TR-64Single Station Battery Charger, TR-6530N HE/OV/AG/HF Filter/Cartridge, Faceshield, Belt-Mount
Restrictions and Compliance
- Hazardous material
Reviews of 3M #TR-600-HIK
Explore more
- 3M PAPR Assembly, Belt-Mounted, HE Filter TR-307N+
- 3M Breathing Tube BE-224
- 3M Powerflowâ„¢ Face-Mounted Powered Air Purifying Respirator (PAPR) 6900PF
- 3M Versaflo(TM) Hood, M/L, White S-533L
- 3M Breathing Tube, S/M 28" BT-20S
- 3M PAPR System, Universal, HE Filter TR-614-HK
- PUREFLO PF60ESM+ Hard Hat White, Black Neck Cape, HE/HF/HC Filter Gentex Corp
- OPTREL Crystal 2.O Welding Powered Airpurifying Respirator (Papr) System 4530.051
- 3M SPEEDGLAS Welding PAPR System, Belt-Mounted 37-1101-30iSW
- PUREFLO PF60ESM+ Hard Hat Yellow, Black Neck Cape, HE/HF/HC Filter Gentex Corp
- 3M Masks & Respiratory Protection