This item is Discontinued.

3M Vinyl Foam Tape, 1 In x 36 yd., Black 4508

Vinyl Foam Tape, 1 In x 36 yd., Black (Discontinued)

  • Mfr # 4508
  • Zoro # G4529305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4508
Zoro #
G4529305
UPC #
051115660801
Country of Origin
United States

Dimensions

Foam Tape Thickness
1/8 in
Tape Thickness
125.00 mil
Thickness
125 mil
Width
1"
Length
36 yd.
Tape Width
1"
Tape Length
36 yd

Details

Item
Foam Tape
Tape Color
Black
Tape Backing Material
Vinyl Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
100 lb/in
Series
4508
Performance Temp.
70 Degrees to 100 Degrees F
Color
Black
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Material
Vinyl Foam
Adhesive
Acrylic
Tensile Strength
100 lb./in.
Shape
Continuous Roll
Standards
ASTM D3574
Max. Tape Performance Temp.
150 Degrees F
Duct Tape Adhesive
Acrylic
Min. Tape Performance Temp.
70 Degrees F

Description

Series 4508, Tape Backing Material Vinyl Foam, Standards ASTM D3574, Tape Color Black, Tape Tensile Strength 100 lb/in, Tape Thickness 125.00 mil, Foam Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.