Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vinyl Tape, 471, Blue, 1In X 36Yd

  • Zoro #: G4105048
  • Mfr #: 471
$21.71
  • Duct Tape Type: Duct Tape
  • Performance Temp.: 40 Degrees to 170 Degrees F
  • Duct Tape Width: 1 in
See full product details
Orders over $75 ship free.

3M #471 Specifications

  • Zoro #: G4105048
  • Mfr #: 471
Duct Tape Type: Duct Tape Performance Temp.: 40 Degrees to 170 Degrees F
Duct Tape Width: 1 in Duct Tape Length: 36 yd
Material: vinyl Tape Adhesive: Rubber
Duct Tape Adhesive: Rubber Tensile Strength: 14 lb-in
Duct Tape Grade: Light-Duty Tape Color Family: Blue
Color: Blue Tape Shape: Continuous Roll
Duct Tape Primary Material: Vinyl Item: Tape
Adhesion Strength: 25 oz/in Duct Tape Thickness: 5.2 mil
Number of Adhesive Sides: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 1 in, Duct Tape Length 36 yd, Duct Tape Thickness 5.2 mil, Duct Tape Grade Light-Duty, Tape Color Family Blue, Blue, Duct Tape Primary Material Vinyl, Material Vinyl Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 170 Degrees F, Adhesion Strength 25 oz/in, Tensile Strength 14 lb-in

Reviews of 3M #471