This Product is Discontinued
Shop for all Water Softeners
3M
Warewashing Water Softener, 10"Depth, 27"H (Discontinued)
- Zoro #: G9911977
- Mfr #: HWS050
Hover or click to zoom Tap to zoom
Key Features
- Item: Multi-Tank Water Softener
- Service Flow Rate (GPM): 20
- Salt Storage Capacity (Lb.): 160
- Max. Grain Capacity: Duplex
- Tank Material: Fiberglass
- Days Between Regeneration: Varies Based On Hardness Level
- Number of Brine Tanks: 1
- Meter Range (GPM): 0 - 100
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #HWS050 Specifications
- Zoro #: G9911977
- Mfr #: HWS050
- UPC #: 00016145056079
- Item: Multi-Tank Water Softener
- Service Flow Rate (GPM): 20
- Salt Storage Capacity (Lb.): 160
- Max. Grain Capacity: Duplex
- Tank Material: Fiberglass
- Days Between Regeneration: Varies Based On Hardness Level
- Number of Brine Tanks: 1
- Meter Range (GPM): 0 - 100
- Pipe Size (In.): 3/4 in
- Distributor Type: Nylon
- Width (In.): 10 in
- Type: Demand Initiated Regeneration
- Tank Type: One Tank
- Height (In.): 27 in
- Depth (In.): 10 in
- Salt Free: No
- Manufacturer Warranty Length: 1 yr Entire Unit, 5 yr Control Valve Body, 5 yr Mineral Tank, 5 yr Salt Storage Container and Components
- Features: 12 Day Timer Controlled Regeneration Allows System to Clean and Regenerate Automatically Without Daily Monitoring or Interruption of Service, Rated for 16,000 Grains per Tank, Reduces Spotting on Dishes, Safety Brine Valve Helps Ensure Overflow Prevention in the Event of a Power Outage, Space Saving Design Allows Unit to Fit Directly Under Dishwasher Table for Convenient Storage
- Single Tank Maximum Flow Rate Scale: 5 gpm
- Overall Height: 27 in
- Resin Tank Overall Depth: 10 in
- Total Number of Tanks: 2
- Market: Commercial
- Single Tank Maximum Flow Rate: 5 gpm
- Brine Tank Size: 18 in x 26 in
- Overall Depth: 10 in
- Includes: Transformer, 115V AC to 24V AC
- Total Brine Tanks: 1 Brine Tank
- Brine Tank Diameter: 18 in
- Overall Width: 10 in
- Resin Tank Overall Height: 27 in
- Standards: NSF Certified, WQA Certified
- Single Tank Maximum Grain Capacity: 16,000
- Household Size: 1 to 4 People
- Brine Tank Capacity: 160 lb
- For Household Size: 3 to 4 People
- Pipe Size: 3/4 in
- Number of Resin Tanks: 1
- Resin Tank Diameter: 10 in
- Total Resin Tanks: 1 Resin Tank
- Resin Tank Overall Width: 10 in
- Brine Tank Height: 26 in
- Grains Capacity at 6 lb/cu ft Salt Dosage: 16,000
- System Functions: Water Softening
- Resin Tank Size: 10 in x 27 in
- Pipe Connection Type: FNPT
- Resin Tank Material: Vinylester
- Country of Origin (subject to change): United States
Description
Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 16,000, Brine Tank Capacity 160 lb, Total Number of Tanks 2, Number of Resin Tanks 1, Number of Brine Tanks 1, For Household Size 3 to 4 People, Brine Tank Diameter 18 in, Brine Tank Height 26 in, Grains Capacity at 6 lb/cu ft Salt Dosage 16,000, Single Tank Maximum Flow Rate Scale 5 gpm, Resin Tank Material Vinylester, Resin Tank Overall Depth 10 in, Resin Tank Overall Height 27 in, Resin Tank Overall Width 10 in
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of 3M #HWS050
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.