Cartridge, For CFS7720, CFS6720

3M WATER FILTRATION PRODUCTS| Zoro #: G0800773| Mfr #: CFS8720

$40.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Service Life: 4800 gal.For Use With: Mfr. No. CFS7720, CFS6720Max. Temp.: 100 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0800773 Mfr #: CFS8720
Service Life: 4800 gal.For Use With: Mfr. No. CFS7720, CFS6720
Max. Temp.: 100 Degrees FFlow Rate: 1.5 gpm
Fits Brand: CunoApplication: Food Service Cold Water
Reduces: Sediment, Chlorine Taste and OdorStandards: FDA CFR-21 and NSF
Microns: 5Outside Dia.: 3-3/4"
Max. Pressure: 125 psiHeight: 18"
Item: Replacement Filter CartridgeCountry of Origin (subject to change): Mexico


Replacement Filter Cartridge, Fits Brand Cuno, For Use With Mfr. No. CFS7720, CFS6720, Microns 5, Flow Rate 1.5 gpm, Application Food Service Cold Water, Reduces Sediment, Chlorine Taste and Odor, Max. Pressure 125 psi, Max. Temp. 100 Degrees F, Height 18 In., Outside Dia. 3-3/4 In., Service Life 4800 gal., Standards FDA CFR-21 and NSF