Cartridge, For Everpure Systems

3M WATER FILTRATION PRODUCTS| Zoro #: G0797027| Mfr #: CFS9812X

$46.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Service Life: 9000 gal.
For Use With: Everpure Systems
Max. Temp.: 100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797027 Mfr #: CFS9812X
Service Life: 9000 gal.For Use With: Everpure Systems
Max. Temp.: 100 Degrees FFlow Rate: 1.5 gpm
Fits Brand: EverpureApplication: Whole House, Commercial
Reduces: Sediment, Chlorine, Taste, Odor, CystStandards: NSF International
Microns: 0.5Outside Dia.: 3-3/8"
Max. Pressure: 125 psiHeight: 14-3/8"
Item: Replacement Filter CartridgeCountry of Origin (subject to change): Mexico

Description

Replacement Filter Cartridge, Fits Brand Everpure, For Use With Everpure Systems, Micron Rating 0.5, Filter Flow Rate 1.50 gpm, Application Whole House, Commercial, Filter Reduces Chlorine, Cyst, Odor, Sediment, Taste, Max. Pressure 125 psi, Max. Temp. 100 Degrees F, Height 14-3/8 In., Filter Diameter 3-3/8 In., Service Life 9000 gal., Standards NSF International

Reviews