KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge, For IA1-1, IA2-1, IA3-1

3M WATER FILTRATION PRODUCTS| Zoro #: G2110017| Mfr #: CFS8112-S

$92.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psi
Fits Brand: Cuno
Max. Temp.: 100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110017 Mfr #: CFS8112-S
Max. Pressure: 125 psiFits Brand: Cuno
Max. Temp.: 100 Degrees FOutside Dia.: 3-3/16"
Flow Rate: 1.5 gpmMicrons: 1
Service Life: 10,000 gal.Item: Replacement Filter Cartridge
For Use With: Mfr. No. IA1-1, IA2-1, IA3-1Application: Ice machine
Height: 12-7/8"Reduces: Sediment, Scale, Chlorine Taste and Odor
Country of Origin (subject to change): United States

Description

Replacement Cartridge, Height 12 7/8 In, Material of Construction Carbon/Polyphosphate, Dia. 3 3/16 In., Length 12 7/8 In., 1.5 Max. Flow GPM, Max. Water Temp. 100 F, Max. Pressure 125 PSI, 1 Microns, Service Life 10,000 Gallons, Application Replacement Cartridge For Competitor Water Filtration Systems, For Use With G1854106, G2099072, G0312715, G1103636, G3347897, G1214893

Reviews