Ice Machine System, 1/2 In NPT, 6 gpm


$754.77 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0300982 Mfr #: CFSBCI-2
Cartridges Required: Mfr. No. CFS117S, CFS2507Includes: Mounting Bracket, Pressure Gauge and Sump Wrench
Item: Ice Machine Filter SystemMicrons: 5
Flow Rate: 6 gpmReduces: Chlorine, Taste, Odor, Dirt, and Rust
Color: OpaqueOverall Height: 28-7/8"
Housing Material: PolypropyleneFilter Media: Activated Carbon
Connection: 1/2" NPTNumber of Cartridges Required: 2
With Valve/Without Valve: With ValveWith Gauge/Without Gauge: With Gauge
Max. Temp.: 100 Degrees FMin. Pressure: 25 psi
Sub-Category: Drop-in Cartridge Filter SystemsMax. Pressure: 125 psi
Country of Origin (subject to change): United States

Product Description

Ice Machine Filter System, Microns 5, Flow Rate 6 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, With Gauge, With Valve, Overall Height 28-7/8 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 2, Cartridges Required Mfr. No. CFS117S, CFS2507, Connection 1/2 In. NPT, Color Opaque, Filter Media Activated Carbon, Chlorine, Taste, Odor, Dirt, and Rust Reduces, Housing Material Polypropylene, Includes Mounting Bracket, Pressure Gauge and Sump Wrench

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15% when you sign up for Z-mail.