Prefilter Cartridge, 20In, 10 Mic

3M WATER FILTRATION PRODUCTS| Zoro #: G2452335| Mfr #: CFS8504-B

$29.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452335 Mfr #: CFS8504-B
Application: Universal Foodservice EquipmentItem: Prefilter Cartridge
Microns: 10Filter Cartridges Sub-Category: Solid Cartridges
Standards: -Outside Dia.: 2-1/2"
Flow Rate: 12 gpmHeight: 20"
Filter Media: Polypropylene/PolyethyleneMax. Temp.: 170 Degrees F
Reduces: SedimentCountry of Origin (subject to change): United States

Product Description

Sediment Prefilter Cartridge, Height 20 In, Material of Construction Polypropylene/ Polyethylene, Dia. 2.5 In., Length 20 In., 12 Max. Flow GPM, Max. Water Temp. 170 F, 10 Microns, Application Universal Foodservice Equipment, For Use With CFSBCI-2

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.