Prefilter Cartridge, 9-3/4In, 10 Mic

3M WATER FILTRATION PRODUCTS| Zoro #: G1824024| Mfr #: CFS8504-A

$15.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1824024 Mfr #: CFS8504-A
Application: Universal Foodservice EquipmentItem: Prefilter Cartridge
Microns: 10Max. Temp.: 170 Degrees F
Reduces: SedimentFilter Cartridges Sub-Category: Solid Cartridges
Standards: -Outside Dia.: 2-1/2"
Flow Rate: 8 gpmHeight: 9-3/4"
Filter Media: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Product Description

Sediment Prefilter Cartridge, Height 9 3/4 In, Material of Construction Polypropylene/Polyethylene, Dia. 2.5 In., Length 9 3/4 In., 8 Max. Flow GPM, Max. Water Temp. 170 F, 10 Microns, Application Universal Foodservice Equipment, For Use With G0881465

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.