This item is Discontinued.

3M Water-Resistant Neoprene Gasket Adhesive, 1 qt, Yellow, Temp Range -40 to 180 Degrees F 2141

Water-Resistant Neoprene Gasket Adhesive, 1 qt, Yellow, Temp Range -40 to 180 Degrees F (Discontinued)

  • Mfr # 2141
  • Zoro # G3263005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2141
Zoro #
G3263005
UPC #
00021200202421
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
32 fl oz

Details

Application
Bonding Rubber and Gasketing Materials, Patching Materials Exposed to The Outdoors, Bonding Fabric and Leather to Metal, Wood and Many Plastic Surfaces
Color
Yellow
Substrates
Neoprene, Reclaim, Sb-R and Butyl Rubber, Metals, Wood, Leather, Various Plastics, Paper, Cardboard, Fibrous Glass, Hardboard, Glass, Ceramic, Baked Enamel
Temp. Range
-40 to 180 Degrees F
Sealant Container
Can
Item
Gasket Adhesive
Type
Water-Resistant Neoprene
Full Cure
24 hr
Begins to Harden
Not Specified
Flash Point
-14 Degrees F
Standards
ISO 9001
Specific Gravity
0.86
Characteristics
High Strength, Long Tack Range, and Resistant to Water, Oil and Grease
Viscosity
1500cP
Container Type
Can
Green Environmental Attribute
Does Not Contain Methylene Chloride
Chemical Base
Polychloroprene
VOC Content
600 g/L
Shelf Life
2.5 yr
Full Cure Time
1 day
Non-Toxic
No
For Material Type
Butyl Rubber, Neoprene
Series
2141
Product Form
Liquid
Sensor Safe
No
Sealant Type
Gasket Sealant
Minimum Application Temperature
65 Degrees F
Resistance Properties
Oil Resistant, Water Resistant
Maximum Operating Temperature
180 Degrees F
Minimum Viscosity
900 cps
Clean Up Method
Methyl Ethyl Ketone
Min Operating Temperature
-49 to -40 Degrees F
Minimum Operating Temperature
-40 Degrees F
Color Family
Yellow
Shear Strength
377 psi
For Fluid Type
Acetone, Grease, Oil, Water
Working Time
15 min
Storage Requirements
60 Degrees to 80 Degrees F
Maximum Viscosity
1,500 cps

Description

Gasket Adhesive, Color Yellow, Container Size 32 fl oz, Container Type Can, Full Cure Time 1 day, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Series 2141, Working Time 15 min, Product Form Liquid, For Fluid Type Acetone, Grease, Oil, Water, For Material Type Butyl Rubber, Neoprene, Resistance Properties Oil Resistant, Water Resistant, Standards ISO 9001, VOC Content 600 g/L, Chemical Base Polychloroprene, Clean Up Method Methyl Ethyl Ketone

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.