This Product is Discontinued
3M
Water Softener, 8" Depth, 44" H (Discontinued)
- Zoro #: G9911581
- Mfr #: 3MWTS100
Hover or click to zoom Tap to zoom
Key Features
- Item: Multi-Tank Water Softener
- Service Flow Rate (GPM): 9
- Salt Storage Capacity (Lb.): 160
- Max. Grain Capacity: Duplex
- Width (In.): 8 in
- Bypass Valve: Full Flow
- Distributor Type: Nylon
- Tank Type: One Tank
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 3M
- MFR #3MWTS100
- Zoro #G9911581
- Country of OriginUnited States
- Category Water Softeners
Dimensions
Width (In.) | 8 in |
Pipe Size (In.) | 1 in |
Depth (In.) | 8 in |
Height (In.) | 44 in |
Manufacturer Warranty Length | 10 yr Brine Tank, 10 yr Filter Tank, 5 yr Electronics, 5 yr Resin Media, 5 yr Valve Body |
Brine Tank Size | 15 in x 34 in |
Brine Tank Height | 34 in |
Resin Tank Size | 8 in x 44 in |
Resin Tank Diameter | 8 in |
Resin Tank Overall Width | 8 in |
For Household Size | 3 to 4 People |
Overall Height | 15 in |
Brine Tank Diameter | 15 in |
Resin Tank Overall Height | 44 in |
Overall Width | 15 in |
Resin Tank Overall Depth | 8 in |
Pipe Size | 1 in |
Household Size | 1 to 4 People |
Overall Depth | 15 in |
Details
Item | Multi-Tank Water Softener |
Service Flow Rate (GPM) | 9 |
Salt Storage Capacity (Lb.) | 160 |
Max. Grain Capacity | Duplex |
Bypass Valve | Full Flow |
Description
Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 29,000, Brine Tank Capacity 160 lb, Total Number of Tanks 2, Number of Resin Tanks 1, Number of Brine Tanks 1, For Household Size 3 to 4 People, Brine Tank Diameter 15 in, Brine Tank Height 34 in, Grains Capacity at 4 lb/cu ft Salt Dosage 16,300, Grains Capacity at 6 lb/cu ft Salt Dosage 20,600, Single Tank Maximum Flow Rate Scale 27 gpm, Single Tank Maximum Resin Capacity 1 cu ft, Single Tank Regeneration Water Used 44 gal
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.