customer-service Help
3M

Wetordry Tri-M-Ite 9"X11"Sheet, 50Sheets

3M Wetordry Tri-M-Ite 9"X11"Sheet, 50Sheets MMM2005
Tap to zoom
Hover or click to zoom
$75.38
  • Item: Wetordry Tri-M-Ite Sheet
  • Width: 9"
  • Length: 11"
See full product details
This item ships free.

Total: $75.38

3M #MMM2005 Specifications

  • Item: Wetordry Tri-M-Ite Sheet
  • Grit: 280
  • Width: 9"
  • Length: 11"
  • Abrasive Material: Silicon Carbide
  • Country of Origin (subject to change): United States

Description

Used In Wet Sanding, Coarsest Grade Available For Fine Featheredging / Abrasive Mineral Type: Silicon Carbide / Ansi Grade: 280

Restrictions and Compliance

  • Hazardous material

Reviews of 3M #MMM2005