Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wire Markr Refill, Preprintd, Self-Adhesiv

  • Zoro #: G0506624
  • Mfr #: SDR-2

$3.29

  • Fits Wire Dia.: 6/0 to 24 AWG
  • Label Width: 0.22"
  • Marker Attachment Style: Self-Adhesive
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

3M #SDR-2 Specifications

  • Zoro #: G0506624
  • Mfr #: SDR-2
Fits Wire Dia.: 6/0 to 24 AWG Label Width: 0.22"
Marker Attachment Style: Self-Adhesive Uses Dispenser: Mfr. No. STD
Rolls per Legend: 1 Item: Wire Marker Tape Refill
Background Color: White Legend Color: Black
Color: Black on White Label Material: Polyester FIlm
Label Height: .003" Temp. Range: -40 Degrees to 250 Degrees F
Legend: 2 No. of Labels: 576
Label Type: Preprinted Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire markers provide benefits for both organization and security. Here is some additional information about 3M Wire Marker Tape Refill. Color: Black on White, Legend: 2.

Reviews of 3M #SDR-2