DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wire Markr Refill, Preprintd, Self-Adhesiv

3M| Zoro #: G1245781| Mfr #: SDR-3

$2.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: 3
Temp. Range: -40 Degrees to 250 Degrees F
Uses Dispenser: Mfr. No. STD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245781 Mfr #: SDR-3
Legend: 3Temp. Range: -40 Degrees to 250 Degrees F
Uses Dispenser: Mfr. No. STDLabel Width: 0.22"
Label Type: PreprintedFits Wire Dia.: 6/0 to 24 AWG
Label Height: .003"Marker Attachment Style: Self-Adhesive
Label Material: Polyester FIlmColor: Black on White
Rolls per Legend: 1Legend Color: Black
Item: Wire Marker Tape RefillBackground Color: White
No. of Labels: 576Country of Origin (subject to change): United States

Description

Wire Marker Tape Refill, Preprinted, Legend 3, Color Black on White, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 In., Label Height .003 In., Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG

Reviews