KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Markr Refill, Preprintd, Self-Adhesiv

3M| Zoro #: G1835547| Mfr #: SDR-4

$2.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
No. of Labels: 576
Color: Black on White
Marker Attachment Style: Self-Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835547 Mfr #: SDR-4
No. of Labels: 576Color: Black on White
Marker Attachment Style: Self-AdhesiveLabel Material: Polyester FIlm
Legend: 4Label Type: Preprinted
Temp. Range: -40 Degrees to 250 Degrees FLegend Color: Black
Fits Wire Dia.: 6/0 to 24 AWGItem: Wire Marker Tape Refill
Uses Dispenser: Mfr. No. STDBackground Color: White
Label Height: .003"Label Width: 0.22"
Rolls per Legend: 1Country of Origin (subject to change): United States

Description

Wire Marker Tape Refill, Polyester Film Back, Label Type Preprinted, Label Width 0.22 In., Color Black on White, Legend 4, Rolls per Legend 1, Temp. Range (F) 250 Degrees F (121 Degrees C)

Reviews