Wire Markr Refill, Preprintd, Self-Adhesiv

3M| Zoro #: G2418297| Mfr #: SDR-7

$2.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
No. of Labels: 576
Color: Black on White
Marker Attachment Style: Self-Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418297 Mfr #: SDR-7
No. of Labels: 576Color: Black on White
Marker Attachment Style: Self-AdhesiveLabel Material: Polyester FIlm
Legend: 7Label Type: Preprinted
Temp. Range: -40 Degrees to 250 Degrees FLegend Color: Black
Fits Wire Dia.: 6/0 to 24 AWGItem: Wire Marker Tape Refill
Uses Dispenser: Mfr. No. STDBackground Color: White
Label Height: .003"Label Width: 0.22"
Rolls per Legend: 1Country of Origin (subject to change): United States

Description

Wire Marker Tape Refill, Polyester Film Back, Label Type Preprinted, Label Width 0.22 In., Color Black on White, Legend 7, Rolls per Legend 1, Temp. Range (F) 250 Degrees F (121 Degrees C)

Reviews