3M
Scotch-Code Wire Marker Tape Refill, SDR, Legend 0 to 9, Preprinted, Self-Adhesive Attach, Pack 10
Mfr # SDR-0-9
Zoro # G2062277
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 0 to 9
- Color White
- Material Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Explore More Products
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL 3M09372
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-4 SDR-4
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-06 SPB-06
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-13 SPB-13
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 SDR-10-19
- 3M Wire Marker Tape Dispenser, PK10, Color: Red STD-0-9X
- 3M SDR-1 WIRE MARKER TAPE REFILL ROLL 3M09370
- 3M Wire Marker Tape Refill Roll, PK50, SDR-GN SDR-GN
- 3M Replacement for Tessco 54007093732 54007093732
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 SPB-02
- PANDUIT P1cass, Self-Lamlbl, 1" x 2.25" S100X225VAC
- 3M Electrical Labels