DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wire Markr Refill, Printed, Slf-Adhes, PK10

3M| Zoro #: G1945273| Mfr #: SDR-MC

$23.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: (Blank)
Temp. Range: -40 Degrees to 250 Degrees F
Uses Dispenser: Mfr. No. STD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945273 Mfr #: SDR-MC
Legend: (Blank)Temp. Range: -40 Degrees to 250 Degrees F
Uses Dispenser: Mfr. No. STDLabel Width: 0.22"
Fits Wire Dia.: 6/0 to 24 AWGLabel Height: .003"
Marker Attachment Style: Self-AdhesiveLabel Material: Polyester FIlm
Color: Black, Blue, Brown, Green, Gray, Orange, Red, Violet, White, YellowLabel Type: Preprinted
Item: Wire Marker Tape RefillCountry of Origin (subject to change): United States

Description

Wire Marker Tape Refill, Label Type Preprinted, Label Width 0.22 In., Color Black on White, Legend (Blank), Temp. Range (F) 250 Degrees F (121 Degrees C), Package Quantity 10

Reviews