Wire Pulling Lube, 1Gal, 110000-115000 cps

3M| Zoro #: G1926531| Mfr #: WL-1

$23.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearLubricant NSF Rating: Not RatedContainer Size: 1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926531 Mfr #: WL-1
Color: ClearLubricant NSF Rating: Not Rated
Container Size: 1 gal.Application: Pulling a Wide Variety of Cable Types
Standards: UL listed, CSA certifiedItem: Chain, Cable, and Wire Rope Lubricant
Chemical Base: WaterSpecific Gravity: 1.01
Lubricant Additives: No AdditivesMin. Operating Temp.: 20 Degrees F
Net Weight: 8.43 lb.Flash Point: Not Specified
Max. Operating Temp.: 120 Degrees FContainer Type: Bucket
Country of Origin (subject to change): United States

Description

Chain, Cable, and Wire Rope Lubricant, Cable and Wire Pulling Lubricant, Lubricant Container Pail, Container Size 1 gal., Lubricant NSF Rating Not Rated, Chemical Base Water, Lubricant Additives No Additives, Max. Operating Temp. 120 Degrees F, Min. Operating Temp. 20 Degrees F, Properties- Chain and Cable Lubricants General Purpose, Net Weight 8.43 lb., Color Clear, Flash Point Not Specified, Specific Gravity 1.01, Application Pulling a Wide Variety of Cable Types

Reviews