BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wire Pulling Lube, 1Gal, 71, 000 cps

3M| Zoro #: G1764533| Mfr #: WLX-1

$21.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayLubricant NSF Rating: Not RatedContainer Type: Bucket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764533 Mfr #: WLX-1
Color: GrayLubricant NSF Rating: Not Rated
Container Type: BucketMin. Operating Temp.: 10 Degrees F
Max. Operating Temp.: 110 Degrees FChemical Base: Water
Container Size: 1 gal.Lubricant Additives: No Additives
Item: Chain, Cable, and Wire Rope LubricantSpecific Gravity: 1.01
Net Weight: 8.43 lb.Application: Pulling a Wide Variety of Cable Types
Standards: UL Listed 98UL and UL ApprovedFlash Point: Not Specified
Country of Origin (subject to change): United States

Description

Chain, Cable, and Wire Rope Lubricant, Cable and Wire Pulling Lubricant, Lubricant Container Pail, Container Size 1 gal., Lubricant NSF Rating Not Rated, Chemical Base Water, Lubricant Additives No Additives, Max. Operating Temp. 110 Degrees F, Min. Operating Temp. 10 Degrees F, Properties- Chain and Cable Lubricants General Purpose, Net Weight 8.43 lb., Color Gray, Flash Point Not Specified, Specific Gravity 1.01, Application Pulling a Wide Variety of Cable Types

Reviews