Wire Pulling Lube, 1Qt, 250-750 cps@10 rpm

3M| Zoro #: G2172703| Mfr #: WLS-QT

$21.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearLubricant NSF Rating: Not RatedContainer Size: 1 qt.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172703 Mfr #: WLS-QT
Color: ClearLubricant NSF Rating: Not Rated
Container Size: 1 qt.Application: Pulling Wire or Cable
Standards: UL Listed, cUL ApprovedItem: Chain, Cable, and Wire Rope Lubricant
Chemical Base: WaterSpecific Gravity: 1.01
Lubricant Additives: No AdditivesMin. Operating Temp.: 20 Degrees F
Net Weight: 2.42 lb.Flash Point: Not Specified
Max. Operating Temp.: 120 Degrees FContainer Type: Bottle
Country of Origin (subject to change): United States

Description

Chain, Cable, and Wire Rope Lubricant, Cable and Wire Pulling Lubricant, Lubricant Container Spray Bottle, Container Size 1 qt., Lubricant NSF Rating Not Rated, Chemical Base Water, Lubricant Additives No Additives, Max. Operating Temp. 120 Degrees F, Min. Operating Temp. 20 Degrees F, Properties- Chain and Cable Lubricants General Purpose, Net Weight 2.42 lb., Color Clear, Flash Point Not Specified, Specific Gravity 1.01, Application Pulling Wire or Cable, Standards UL Listed, cUL Approved

Reviews