KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Pulling Lube, 1Qt, 71, 000 cps

3M| Zoro #: G1446234| Mfr #: WLX-QT

$12.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 1.01
Container Type: Squeeze Bottle
Lubricant Additives: No Additives
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446234 Mfr #: WLX-QT
Specific Gravity: 1.01Container Type: Squeeze Bottle
Lubricant Additives: No AdditivesStandards: UL Listed 98UL and UL Approved
Chemical Base: WaterContainer Size: 1 qt.
Color: GrayItem: Chain, Cable, and Wire Rope Lubricant
Application: Pulling a Wide Variety of Cable TypesFlash Point: Not Specified
Lubricant NSF Rating: Not RatedMin. Operating Temp.: 10 Degrees F
Country of Origin (subject to change): United States

Description

Wire Pulling Lubricant, Wax Based Emulsion, 1 qt., Size/Net Weight 32 oz, Color Gray, Temp. Range 10F to 194F, Film Type Smooth, Specific Gravity 1.01, Suitable For Pulling A Wide Variety Of Cables Types,Compatible With Semi-Conducting Materials, Temperature Stable, Low Solids, For Pulling Wire Or Cable, Can Be Squeezed, Pumped Or Hand Applied, Standards UL Listed 98UL and UL Approved

Reviews