Wire Stripper, 22-10 AWG

3M| Zoro #: G1902984| Mfr #: TH-440

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adjustable: Manual
Features: High-strength Heat Treated Carbon Steel Provides Dependable Service and Long Life, Cushioned Insulated Handles for Comfortable Grip, Wire; Cuts 10-40, 10-32, 8-32, 6-32, and 4-40 Bolts
Overall Length: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902984 Mfr #: TH-440
Adjustable: ManualFeatures: High-strength Heat Treated Carbon Steel Provides Dependable Service and Long Life, Cushioned Insulated Handles for Comfortable Grip, Wire; Cuts 10-40, 10-32, 8-32, 6-32, and 4-40 Bolts
Overall Length: 9-1/2"Handle Type: Cushion Grip
Capacity: 22 to 10 AWGCountry of Origin (subject to change): Taiwan

Description

Wire Stripper, Overall Length 9-1/2 In., Capacity 22 to 10 AWG, Adjustable Manual, Handle Type Cushion Grip, Features High-strength Heat Treated Carbon Steel Provides Dependable Service and Long Life, Cushioned Insulated Handles for Comfortable Grip, Wire; Cuts 10-40, 10-32, 8-32, 6-32, and 4-40 Bolts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews