Wire Termnl Kit, With Crimp Tool, 214 pcs.

3M| Zoro #: G2230286| Mfr #: G-100

$56.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Kit Type: Terminal
Number of Pieces: 214
Includes: 4X276, 4X280, 4X283, 4X286, 4X264, 4X265, 4X292, 4X293, 4X423, 4X290 Connectors, 4X316 Crimping Tool, and Plastic Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230286 Mfr #: G-100
Kit Type: TerminalNumber of Pieces: 214
Includes: 4X276, 4X280, 4X283, 4X286, 4X264, 4X265, 4X292, 4X293, 4X423, 4X290 Connectors, 4X316 Crimping Tool, and Plastic CaseTools Included: Crimping Tool
Sizes Included: 22-18 AWG, 16-14 AWG, 14-16 AWG, 12-10 AWGItem: Wire Terminal Kit
Number of Sizes: 4Wire Type: Solid and Stranded
Terminal Type: Non-InsulatedConnector Assortment Type: Crimp Terminals
Standards: RoHS 2011/65/EUCountry of Origin (subject to change): United States

Description

Wire Terminal Kit, Connector Assortment Type Crimp Terminals, Tools Included Crimping Tool, Kit Type Terminal, Terminal Type Non-Insulated, Number of Pieces 214, Includes 4X276, 4X280, 4X283, 4X286, 4X264, 4X265, 4X292, 4X293, 4X423, 4X290 Connectors, G1902984 Crimping Tool, and Plastic Case, Number of Sizes 4, Sizes Included 22-18 AWG, 16-14 AWG, 14-16 AWG, 12-10 AWG, Wire Type Solid and Stranded, Standards RoHS 2011/65/EU

Reviews