BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wrist Rest Platform, 1Hx19 5/8W In

3M| Zoro #: G2395181| Mfr #: WR420LE

$38.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10-5/8"Width: 19-5/8"Height: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395181 Mfr #: WR420LE
Length: 10-5/8"Width: 19-5/8"
Height: 1"Item: Wrist Rest
Material: Gel with Urethane Covering and High Impact PolystyreneFor Use With: Keyboard
Color: BlackCountry of Origin (subject to change): Taiwan, Province of China

Description

Wrist Rest, Black, Gel with Urethane Covering and High Impact Polystyrene, For Use With Keyboard, Height 1 In., Length 10-5/8 In., Width 19-5/8 In.

Reviews