Zeta Plus S Srs Fltr Crtrdg, 45109, Package Quantity 16, 150 gpm, 1 Micron, 7" O.D., 27.8" H, 16 PK (Discontinued)
- Mfr # DFG001EP2R
- Zoro # G4083112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFG001EP2R
Zoro #
G4083112
UPC #
00016145082726
Country of Origin
United States
Dimensions
Height
27.8"
Outside Dia.
7"
Details
Application
Flow Rate
150 gpm
Max. Temp.
300 Degrees F
Microns
1
Service Life
1.4 gal.
Housing Material
Carbon Steel, 304 or 316L Stainless Steel
Material
Polyester (Media), Polypropylene (Components) with Closed End
Item
Zeta Plus S Srs Fltr Crtrdg,45109,Package Quantity 16
Description
Zeta Plus S Srs Fltr Crtrdg,45109,Package Quantity 16, Package Quantity 16
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.