Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide End Mill, 3/16InDia, 2InL, TiB2

  • Zoro #: G0163908
  • Mfr #: 9310187
$16.67
  • Dimension Type: Fractional Inch
  • Cast Iron (K) Compatibility: No
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

5 Axis Grinding #9310187 Specifications

  • Zoro #: G0163908
  • Mfr #: 9310187
Dimension Type: Fractional Inch Cast Iron (K) Compatibility: No
Super Alloy (S) Compatibility: No Steel (P) Compatibility: No
End Mill Application: Finishing Item: Square End Mill
Single End/Double End: Single End Grade: C2 Micro Grain
Length of Cut: 3/4 in Helix Angle: 45 Degrees
End Mill Cutting Type: Center Cutting Finish: TiB2
Shank Dia.: 3/16 in Non Ferrous (N) Compatibility: No
Milling Diameter: 3/16" Milling Dia.: 3/16 in
End Mill Material: Carbide End Mill Style: Square
Overall Length: 2 in Cutting Direction: Right Hand
Hardened (H) Compatibility: No Number of Flutes: 3
Stainless (M) Compatibility: No Material Grade - Machining: Micrograin Carbide
Drilling Tool Configuration: Individual Measurement System: Fractional Inch
Finish - Machining: TiB2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Mill, TiB2, 3/16 in Milling Dia., Fractional Inch, 3/4 in, 2 in, 3/16 in

Reviews of 5 Axis Grinding #9310187