Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide End Mill, 3/8InDia, 4InL, TiALN

  • Zoro #: G0164075
  • Mfr #: 515375
$63.75
  • Milling Dia.: 3/8 in
  • Number of Flutes: 5
  • Dimension Type: Fractional Inch
See full product details
Orders over $75 ship free.

5 Axis Grinding #515375 Specifications

  • Zoro #: G0164075
  • Mfr #: 515375
Milling Dia.: 3/8 in Number of Flutes: 5
Dimension Type: Fractional Inch Steel (P) Compatibility: No
Single End/Double End: Single End Stainless (M) Compatibility: No
Milling Diameter: 3/8" Cast Iron (K) Compatibility: No
End Mill Material: Carbide Item: Corner Radius End Mill
Overall Length: 4 in Super Alloy (S) Compatibility: No
Grade: Micro Grain Finish: TiAlN
Cutting Direction: Right Hand Length of Cut: 2 1/2 in
Shank Dia.: 3/8 in Corner Radius: 0.0150 in
End Mill Application: Finishing End Mill Style: Corner Radius
Hardened (H) Compatibility: No Helix Angle: 45 Degrees
Non Ferrous (N) Compatibility: No End Mill Cutting Type: Center Cutting
Measurement System: Fractional Inch Material - Machining: Carbide
Material Grade - Machining: Micrograin Finish - Machining: TiAlN
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Fractional Inch, 0.0150 in, 2 1/2 in, 4 in

Reviews of 5 Axis Grinding #515375