Shop Alternate Products
This Product is Discontinued
5 Axis Grinding
Carbide End Mill, 3/4InDia, 4InL, TiALN (Discontinued)
Mfr # 40750R
Zoro # G0163926
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Corner Radius