Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide End Mill, 5/8InDia, 3-1/2InL, TiALN

  • Zoro #: G0163935
  • Mfr #: 40625R
$134.99
  • Grade: Micro Grain
  • Finish: TiAlN
  • Milling Diameter: 5/8"
See full product details
This item ships free.

5 Axis Grinding #40625R Specifications

  • Zoro #: G0163935
  • Mfr #: 40625R
Grade: Micro Grain Finish: TiAlN
Milling Diameter: 5/8" Dimension Type: Fractional Inch
Item: Corner Radius End Mill Single End/Double End: Single End
Cutting Direction: Right Hand Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: No Number of Flutes: 4
Helix Angle: 35/38 Degrees Length of Cut: 1 1/2 in
End Mill Application: Finishing End Mill Material: Carbide
End Mill Style: Corner Radius Shank Dia.: 5/8 in
Corner Radius: 0.0300 in Milling Dia.: 5/8 in
Steel (P) Compatibility: No Overall Length: 3 1/2 in
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
End Mill Cutting Type: Center Cutting Hardened (H) Compatibility: No
Measurement System: Fractional Inch Finish - Machining: TiAlN
Material - Machining: Carbide Material Grade - Machining: Micrograin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Fractional Inch, 0.0300 in, 1 1/2 in, 3 1/2 in

Reviews of 5 Axis Grinding #40625R