This item is Discontinued.

5 Core 2 IN 1 Dual Use 2 Pcs Music Stand Sheet Folding Portable 2 Pcs Boom Holder Metal Base MUS FLD HD ACC 2PCS

2 IN 1 Dual Use 2 Pcs Music Stand Sheet Folding Portable 2 Pcs Boom Holder Metal Base (Discontinued)

  • Mfr # MUS FLD HD ACC 2PCS
  • Zoro # G209117049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUS FLD HD ACC 2PCS
Zoro #
G209117049
UPC #
810099496536
Country of Origin
China

Description

Adjustable Height and Viewing Angle - The sheet music stand's height can be changed to accommodate both seated and standing postures, ranging from 29 to 55 inches. Additionally, the bookplate's viewing angle is entirely adjustable up to 180 degrees, enabling users of any height to see the sheet clearly. Books and music sheets are firmly held in place by metal spring arm extensions.100% Stability and Durability - The ideal size for your sheet music stand or book is 19.7 inches by 13.4 inches, which is what the bookplate has. Tripod Rubber tips on high-strength steel legs ensured the stand's stability, added to its durability, and protected it from scratches. This folding music stand is far more durable than less expensive options because all joints, poles, desks, and legs are made of metal rather than plastic.Widely Use - The 5 Core folding music stand is appropriate for a variety of settings. In addition to books and sheet music, it has a Heavy loading capacity and can easily fit a laptop or projector. From a music stand for a violin and other instruments to a portable lectern, this sheet music stand may serve a variety of purposes.Portable and Collapsible - To save space, this music stand can be completely folded up. For more portability, the tripod leg assembly adjusts to narrow areas and folds flat for storage. Suitable for classrooms, orchestras, choirs, and church bands. Due to its quick collapse, this portable music stand is perfect for storage when not in use or for transport.Extra Accessories - The tripod leg assembly may be folded flat for storage and modified to fit in small places for greater portability. Along with the music stand LED light, sheet music folder, and music sheet clip holder, a retractable bookplate is also included with this Folding Music Stand. Suitable for classes, choirs, church bands, and orchestras. When not in use to store or move it, a waterproof carrying bag is included.Package Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.