This item is Discontinued.

5 Core 5 Core 6X9 Inch 4 Pieces Car Audio Coaxial Speaker 3 Way 1600 Watts PMPO Full Range Speakers Sold in 2 Pair, Premium Quality CS-69-40 2 Pair CS-69-40 2 PAIR

5 Core 6X9 Inch 4 Pieces Car Audio Coaxial Speaker 3 Way 1600 Watts PMPO Full Range Speakers Sold in 2 Pair, Premium Quality CS-69-40 2 Pair (Discontinued)

  • Mfr # CS-69-40 2 PAIR
  • Zoro # G506581369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-69-40 2 PAIR
Zoro #
G506581369
UPC #
810099491876
Country of Origin
India

Description

DESCRIPTION CAR SPEAKER - CS 6974 5CORE introduces standard, easy-to-install, high-performance CS 6974 Car Speaker setting up another benchmark for durability, usability, and compatibility of its Car Speakers in a wide variety of application. Technical Specifications : FrameBlack Steel, 6” x 9” RMS Power50W, 900W PMPO Magnet90 MM Impedance4Ω ConePP Cone with rubber edge


  • •6"x9" 3-Way Coaxial Speaker 1600 Watts PMPO
  • •High Quality PP Cone with Rubber Edge
  • •Ferrite Magnet Structure. High Quality Universal Fit Steel Basket
  • •1" Aluminum Voice Coil.
  • •Impedance: 4 Ohm. Sensitivity: 90db

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.