5.11
All Hazards Prime Backpack, Durable 1050D Nylon, Sandstone
- Zoro #: G7766717
- Mfr #: 56997
Hover or click to zoom Tap to zoom
Key Features
- Closure Type: Self-Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop
- Color: Sandstone
- Height: 11-1/2"
- Length: 7-1/2"
- Material: Durable 1050D Nylon
- Width: 20-1/2"
- size: Universal
- Type: Tactical
$205.00
Subtotal: $205.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 5.11
- MFR #56997
- Zoro #G7766717
- Country of OriginViet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 11-1/2" |
Length | 7-1/2" |
Width | 20-1/2" |
size | Universal |
Length (In.) | 13 in |
Width (In.) | 6 in |
Details
Closure Type | Self-Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop |
Color | Sandstone |
Material | Durable 1050D Nylon |
Type | Tactical |
Closure | Self Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop |
Tool Storage Type Included | Backpack |
Features | Adjustable Shoulder Straps, Compression Straps, Hydration Compartment, Tear-out Medical Pouches, Web Platform |
Number of Pockets (Inside) | 13 |
Number of Pockets (Outside) | 6 |
Item | All Hazards Prime Backpack |
Product Type | All Hazards Prime Backpack |
Description
Made of durable 1050D nylon, this 5.11 Tactical All Hazards Prime Backpack is designed to provide you with a comfortable and reliable way to carry your tools around. The backpack has a self-repairing zipper that closes the main compartment and front pocket. The pack also features self-repairing zippers on the exterior pockets for ease of access. It has an adjustable waist belt, side compression straps and grab handle for easy carrying. With one main compartment, two exterior front pockets and two exterior side pockets, there is ample storage space in this tactical backpack. If you are looking for a durable backpack made from tough 1050D nylon material, then this 5.11 Tactical All Hazards Prime Backpack is just what you need.
Reviews of 5.11 #56997
Explore more
- 5.11 Two Banger, Sandstone, 7" Height 56180
- 5.11 Bag, Durable All-Weather 1050D Nylon, Black, 8" Height 58726
- 5.11 Sling Pack, 1050D Nylon Fabric, Resists Abrasion and Tears, Black 56298
- 5.11 Backpack, Sturdy, Lightweight 1050D Nylon, Double Tap, 18-1/4" Height 56964
- 5.11 Bag, 1050D Nylon, Black, 2" Height 56003
- 5.11 Backpack, 1050D Nylon, Black, 15" Height 56295
- CLC 16 In. 17-Pocket Center Tray Tool Bag 1529
- BON TOOL Bon 11-250 Tool Bag, 20" Cotton Canvas 11-250
- KRAFT TOOL Tool Bag, Steel (Hinged Frame), #10 Canvas (Bag), Leather (Handle) WL200
- SAFEWAZE Duffle Bag, 13", Nylon, Zipper FS8125
- STANLEY FATMAX 18"" TOOL BAG 518150M
- 5.11 Tool Bags, Backpacks & Totes