5.11
Pistol Case, Single, Black, 9 x 11 In
- Zoro #: G5272224
- Mfr #: 58724
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Material: 1050D Nylon
- For Use With: LE / Military
- Number of Pockets (Inside): 1
- Number of Pockets (Outside): 1
- Width (In.): 11 in
- Length (In.): 9 in
- Fits: Single Pistol
$59.95
Subtotal: $59.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ALLEN CO 11 in. Suede Handgun Case 86-11
- NANUK CASES Customized Foam Insert for Classic 910-FOAM_CLASG
- ZARC Carrying Case, Leather, For Mfr. No. MK3 PSH-1753L2
- TENZING Tx Pace Day Pack Mo Bu Country TNZBP3059
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Taupe 3644
- PELICAN Case, 39-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl IM3100
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, FDE 3642
- BULLDOG Satchel Style Purse WHolster Chocolate Brown 16 X 95 X 55 BDP-028
- US PEACEKEEPER Mini Range Bag Od Green 1275 X 875 X 3 P21106
- CONDOR OUTDOOR PRODUCTS TRANSPORTER 25, BLACK 164-002
- NANUK CASES Case w/foam insert 4UP Pistols-Graphite 925S-080GP-0A0-16723
- 5.11 Gun Cases & Bags