5.11
Shorts, 5.11 Patrol, Size 36, Black
Mfr # 43057
Zoro # G7744475
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon/ Spandex
- Inseam 9 in
- Fits Waist Size 36 in
- Pockets 5
Explore More Products
- 5.11 Stryke Pant, Size 32, Charcoal 74369
- 5.11 Taclite Pro Pant, Mens, Black, 32x34 74273
- 5.11 Tactical Shorts, 38 in., Khaki 73327
- 5.11 Women's Tactical Pant, Black, 6, 30-32" 64358
- 5.11 Taclite Pro Pant, Mens, Black, 36x30 74273
- 5.11 Taclite EMS Pants, 28/32, Dark Navy 74363
- 5.11 Taclite Pro Pant, Mens, Coyote, 44x30 74273
- 5.11 Pants, L, Coyote, 31.5 in, 31 in 64386-120-12-R
- 5.11 Apex Pants, Size 30" x 36", Dark Navy 74434
- TRU-SPEC Mens Tactical Pants, Coyote, 34" x 32" Sz 1434
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 36/30 U6251 0404 3630
- 5.11 Workwear and Protective Clothing