5.11
Taclite Pro Pants, 38, Storm
Mfr # 74273
Zoro # G8777413
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Storm
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Fabric Weight 6.14 oz
- Fits Waist Size 38 in
Explore More Products
- 5.11 Apex Pants, Size 36" x 34", Black 74434
- 5.11 Mens Cargo Pants, Size 38" x 30", Black 74439
- 5.11 Defender Flex Jeans, Size 40", DW Indigo 74477
- 5.11 Men's Tactical Pant, Black, 38 to 39" 74251
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy 73309
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long 74273
- 5.11 Men's Tactical Pant, Fire Navy, 40 to 41" 74251
- 5.11 Womens Stryke Pants, Size 4, Dark Navy 64418
- 5.11 Men's Tactical Pant, Tundra, 42 to 43" 74251
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" 74251
- TRU-SPEC Tactical Shorts, Size 52", OD Green 4267
- 5.11 Workwear and Protective Clothing