Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

42" Buckle Belt, Battle Brown, 1-1/2" W

  • Zoro #: G0197289
  • Mfr #: 59510
5.11 Tactical 42" Buckle Belt,  Battle Brown,  1-1/2" W 59510
5.11 Tactical 42" Buckle Belt,  Battle Brown,  1-1/2" W 59510
$34.99
  • Waist Size: 42"
  • Buckle Material: Aluminum
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

5.11 Tactical #59510 Specifications

  • Zoro #: G0197289
  • Mfr #: 59510
Waist Size: 42" Buckle Material: Aluminum
SAE or Metric: SAE Color: Battle Brown
Features: Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front Width: 1 1/2 in
Item: Buckle Belt Belt Material: Nylon
Measurement Type: SAE Tool Storage Type Included: Tool Belt
Size: Xl Belt Type: Double Buckle
Material: Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) Fits Waist Size: 42 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buckle Belt, Battle Brown, Fits Waist Size 42 in, Width 1 1/2 in, Belt Material Nylon, Buckle Material Aluminum

Reviews of 5.11 Tactical #59510