Shop Alternate Products
This Product is Discontinued
5.11
NBT Duffle X-Ray, 600D All-Weather Polyester, 300D Polyester Lining (Discontinued)
Mfr # 56185
Zoro # G8783686
Free Shipping & Returns
This Product is Discontinued
Key Features
- Closure Type YKK(R) Self-Healing Zippers
- Color Black
- Height 15"
- Length 31"
- Material 600D All-Weather Polyester, 300D Polyester Lining