5.11

Performance Polo, SS, Dark Navy, L


$48.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material 100% Polyester
  • Fits Chest Size 42 in to 44 in
  • Fabric Weight 6.8 oz
  • Neck Size 16 in
See all product information