customer-service Help
5.11 Tactical

Apex Pants, Size 28" x 34", Storm

5.11 Tactical Apex Pants, Size 28" x 34", Storm 74434
Hover or click to zoom Tap to zoom
$85.00
  • Closure Type: YKK Zipper
  • Fabric Weight: 6.4 oz.
  • Fits Waist Size: 28 in
See full product details
This item ships free.

Total: $85.00

5.11 Tactical #74434 Specifications

  • Closure Type: YKK Zipper
  • Fabric Weight: 6.4 oz.
  • Fits Waist Size: 28 in
  • Inseam: 34 in
  • Item: Apex Pants
  • Material: 27% Polyester, 31% Cotton, 42% Sorona
  • Size: 28 in x 34 in
  • Color: Storm
  • Gender: Men's
  • Number of Outside Pockets: 10
  • Garment Style: Pants
  • Binding: YKK zipper
  • Pockets: 10
  • Product Type: Apex Pants
  • Country of Origin (subject to change): Bangladesh

Description

Apex Pants, Size 28 In. x 34 In., Storm, Fits Waist Size 28 In., Garment Style Pants, Inseam 34 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10

Reviews of 5.11 Tactical #74434