5.11 Tactical

Backpack, Sturdy, Lightweight 1050D Nylon, Sandstone

5.11 Tactical Backpack,  Sturdy,  Lightweight 1050D Nylon,  Sandstone 56964
Hover or click to zoom Tap to zoom
Key Features
  • Color: Sandstone
  • Material: Sturdy, Lightweight 1050D Nylon
  • Type: Rush Moab 10
  • Features: Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets
  • Holds: 862.3 cu in
  • For Use With: Military / Fire / EMS/ LE
  • Closure: Zipper
  • Width (In.): 5 1/4 in
See full product details
$100.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

5.11 Tactical #56964 Specifications

  • Color: Sandstone
  • Material: Sturdy, Lightweight 1050D Nylon
  • Type: Rush Moab 10
  • Features: Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets
  • Holds: 862.3 cu in
  • For Use With: Military / Fire / EMS/ LE
  • Closure: Zipper
  • Width (In.): 5 1/4 in
  • Includes: 5.11 Tier System
  • Number of Pockets (Inside): 5
  • Length (In.): 18 1/4 in
  • size: 1SZ
  • Number of Pockets (Outside): 1
  • Item: Backpack
  • Product Type: Backpack
  • Country of Origin (subject to change): Viet Nam

Description

Backpack, Rush Moab 10, Color Sandstone, Material 1050D, Length (In.) 18.25, Width (In.) 5.25, Number of Pockets (Inside) 5, Number of Pockets (Outside) 1, Closure Zipper, For Use With Military / Fire / EMS/ LE, Features Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets, Includes 5.11 Tier System, Holds 862.3 cu. in.

Reviews of 5.11 Tactical #56964

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.